Shop UNIVERSAL
See all product information
Create Account
Business Envelopes, Gummed Flap, 250PK
- Mfr # UNV36319
- Zoro # G822771116
product price:Â
$
6.29
/pk of 250, $0.03/ea
Sold in multiples of 2Â pks for
$12.58
Key Features
Type
Business
Closure
Gummed
Material
Paper Stock
Envelope Size
#10
Basis Weight
24 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UNV36319
- Zoro #
- G822771116
- UPC #
- 087547363195
- Country of Origin
- Mexico
- Type
- Business
- Item
- Envelope
- Closure
- Gummed
- Material
- Paper Stock
- Basis Weight
- 24 lb
- Seam
- Diagonal
- Opening
- Side
- Color
- White
Dimensions
- Envelope Size
- #10
Description
Business Envelopes, Color White, Envelope Closure Gummed Flap, Envelope Size #10, Height 3 1/8 in, Width 9 1/2 in, Material Paper, Security Tint No, Package Quantity 250
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.