Zoro Homepage

Cash Transmittal Bag, Clear, PK100

  • Mfr # 45220

  • Zoro # G5887345


product price: $70.99
/pk 100, $0.71/ea

Key Features

Color
Clear
Width
6"
Height
9"
Weight
1.23 lbs
Features
Printed Info Block
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45220
Zoro #
G5887345
UPC #
-
Country of Origin
China

Dimensions

Width
6"
Height
9"

Details

Item
Cash Transmittal Bag
Color
Clear
Weight
1.23 lbs
Features
Printed Info Block
Closure
Redi-Stripâ„¢

Description

Cash Transmittal Bag, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.