ENVELOPE, KRAFT, 9.5X12.5, 500PK
- Mfr # QUA43667
- Zoro # G423364663
product price:Â
$
38.89
/pk of 500, $0.08/ea
Key Features
Basis Weight
28 lb
Material
Kraft
Length
12-1/2 in
Closure Type
Self-sealing
Color
Brown
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QUA43667
- Zoro #
- G423364663
- UPC #
- 85227436672
- Country of Origin
- Mexico
- Basis Weight
- 28 lb
- Material
- Kraft
- Closure Type
- Self-sealing
- Color
- Brown
- Type
- Catalog
- Item
- Envelope
- Features
- Secure Seal, Self Seal
Dimensions
- Length
- 12-1/2 in
- Width
- 9 1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.