
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
43563
Zoro #
G5727316
UPC #
085227435637
Country of Origin
United States
Dimensions
Size
#10 1/2
Interior Dimensions
9 x 12
Exterior Dimensions
9 x 12
Trade Size
#10 1/2
Details
Item
Envelope,Self-Seal9"X12",PK100
Opening
Open End
Color
Brown Kraft
Material
Kraft Paper Stock
Closure
Redi-Seal
Envelope Closure
Redi-Sealâ„¢ Adhesive
Weight
24 lb
Finish
Matte
Flap Type
Cheese Blade
Seam Type
Center
Exterior Material(s)
Kraft Paper Stock
Basis Weight
24 lb Bond
Description
Envelope,Self-Seal9 In.X12 In.,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.