Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QUAR4620
Zoro #
G5555873
UPC #
047614146205
Country of Origin
United States
Dimensions
Expanded Width
10 in
Width
13"
Height
10 in
Envelope Size
#13-1/2
Expanded Depth
2 in
Trade Size
#13 1/2
Exterior Dimensions
10 x 13
Details
Item
Expandable Envelope
Opening
Side
Color
White
Material
Tyvek(R)
Closure
Self-Adhesive
Envelope Closure
Self Adhesive
Features
USPS First Class Mail—Lightweight 14 lb Tyvek®
Format/Border
USPS First Class Mail Format & Border
Weight
6 lbs
Preprinted Message
First Class Mail
Exterior Material(s)
DuPont™ Tyvek®
Basis Weight
14 lb Tyvek
Expansion
2"
Flap Type
Square
Seam Type
Center
Description
Expandable Envelope, Material Tyvek(R), Envelope Closure Self Adhesive, Color White, Envelope Size #13-1/2, Height 10 in, Expanded Width 10 in, Side Opening, Expanded Depth 2 in, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.