
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
63972
Zoro #
G5023299
UPC #
085227639721
Country of Origin
United States
Dimensions
Width
9.5"
Size
Letter
Height
11.75"
Details
Item
Jacket,File,Medical,Manila,PK100
Color
Buff
Material
28-lb Manila
Tab Cut
Untabbed
Weight
3.88 lbs
Punched/Unpunched
Unpunched
Number of Sections
1
Material Type
Paper
Description
Jacket,File,Medical,Manila,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.