Shop QUALITY PARK
See all product information
Create Account
Photo/Doc Envelope, Wht, Fiberboard, PK25
- Mfr # QUA64019
- Zoro # G5694762
product price:Â
$
59.29
/pk of 25, $2.37/ea
Key Features
Opening
End
Color
White
Material
Fiberboard
Width
15 in
Height
12 3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QUA64019
- Zoro #
- G5694762
- UPC #
- -
- Country of Origin
- China
- Item
- Photo/Document Envelope
- Opening
- End
- Color
- White
- Material
- Fiberboard
- Closure
- Self-Adhesive
- Envelope Closure
- Self Adhesive
- Includes Window
- No
- Weight
- 9.328 lbs
- Flap Type
- Cheese Blade
- Machine Compatibility
- Inkjet Printer; Laser Printer
- Seam Type
- Side
- Exterior Material(s)
- Fiberboard
- Shell Material
- Fiberboard
- Wire Color
- White
- Traction Material
- Fiberboard
Dimensions
- Width
- 15 in
- Height
- 12 3/4 in
- Exterior Dimensions
- 12.75 x 15
Description
Photo/Document Envelope, Includes Window No, Material Fiberboard, Envelope Closure Self Adhesive, Color White, Height 12 3/4 in, Width 15 in, Opening End, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.