BarcodePrinterLabels, ThermalTransfer, Wht
- Mfr # 18930
- Zoro # G516497810
product price:Â
$
456.99
/ea
Sold in multiples of 8 for
$3,655.92
Free Shipping & Returns
Key Features
For Print Method
Thermal Transfer
Core Diameter
1 in
Label Height
1/2 in
Adhesive Type
Permanent
Printer Compatibility
Desktop Label Printer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 18930
- Zoro #
- G516497810
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Core Diameter
- 1 in
- Label Height
- 1/2 in
- Roll Dia.
- 5 in
- Label Width
- 1 1/2 in
Details
- Item
- Barcode Printer Labels
- For Print Method
- Thermal Transfer
- Adhesive Type
- Permanent
- Printer Compatibility
- Desktop Label Printer
- Application Temperature - Minimum
- 45 Degrees F
- Labels per Roll
- 3,780
- Label Color
- White
- Min. Temperature
- -65 Degrees F
- Max. Operating Temp.
- 200 Degrees F
- Rolls per Case
- 8
- Label Format
- Roll
- Label Finish
- Matte
- Adhesive Material
- Acrylic
- Label Material
- Polypropylene
Description
Barcode Printer Labels, For Print Method Thermal Transfer, Barcode Printer Label Type Thermal Transfer Label Rolls, Printer Compatibility Desktop Label Printer, Label Width 1 1/2 in, Label Height 1/2 in, Label Color White, Label Format Roll, Labels per Roll 3,780, Rolls per Case 8, Roll Dia. 5 in, Label Material Polypropylene, Adhesive Material Acrylic, Label Finish Matte
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.