
QualityPrk, WINDOW ENVELOPE, #10, COMMERCIAL FLAP, GUMMED CLOSURE, 4.13 X 9.5, WHITE, 500PK
Mfr # 90120
Zoro # G510789638
product price:Â $67.69
/pk 500, $0.14/eaKey Features
Color
White
Material
Wove
Closure Type
Gummed
Envelope Classification
#10
Window Location
Left
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
90120
Zoro #
G510789638
UPC #
085227901200
Country of Origin
United States
Dimensions
Envelope Length
4 1/8in
Window Width
4.50in
Window Height
1.12in
Envelope Width
9 1/2in
Details
Item
Envelope
Color
White
Material
Wove
Closure Type
Gummed
Envelope Classification
#10
Window Location
Left
Mailer/Envelope Type
Business
Seam
Diagonal
Description
Quality Park Window Envelopes are essential for your business. The reflex blue pattern protects sensitive client information because it's impossible to see the details of the contents, even when held up to light. These 24-lb wove envelopes have traditional diagonal seams compatible with automated inserting and folding equipment. Each business envelope has a moisture seal commercial flap. Stock up on boxes so you don't run out! Invoice-Format & Address Window. Seam Type: Diagonal; Flap Type: Commercial; Trade Size: #10; Security Tinted: No.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.