TM CD/DVD Sleeves, 5x5, 24lb, White, 250/Box
- Mfr # 62905
- Zoro # G104993885
product price:Â
$
123.99
/ea
Free Shipping & Returns
Key Features
Capacity
250 / Box
Color
White
Material
Polypropylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 62905
- Zoro #
- G104993885
- UPC #
- 50085227629055
- Country of Origin
- United States
Details
- Capacity
- 250 / Box
- Color
- White
- Material
- Polypropylene
Description
sturdy sleeves are ideal for storing and filing your cds/dvds. Clear poly window for easy viewing of label. Protects from static and debris. Envelope size: 5 x 5; envelope/mailer type: media; closure: ungummed flap; trade size: n\a. this product arrives to most customers in 2-3 business days.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.