Shop QUALITY PARK
See all product information
Create Account
CD/DVD Sleeves, Moisture/Tear Resistant, 4-7/8in X 5in, 100/Pk, White
- Mfr # 77203
- Zoro # G408428519
product price:Â
$
78.99
/ea
Key Features
Color
White
Material
Paper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 77203
- Zoro #
- G408428519
- UPC #
- 85227772039
- Country of Origin
- United States
Details
- Color
- White
- Material
- Paper
Description
Quality park cd/dvd sleeves, 77203, moisture/tear resistant, 4-7/8 x 5, 100/pk, white tech-no-tear cd/dvd sleeves are durable envelopes that feature interior poly coating for superior moisture-resistance and tear-resistance. Paper exterior allows envelope to be easily written on. Clear poly window allows easy viewing of cd label. Ungummed flap is designed for repeated use and tucks into tab in the back to secure contents. 5w x 4.88l envelope. features abrasion resistant moisture resistant tear resistance this product arrives to most customers in 2-3 business days.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.