This item is Discontinued.

Quality Resource Group Blank Tag, 6-1/4 x 3-1/8 In, Orn, PK100 T612-OR

Blank Tag, 6-1/4 x 3-1/8 In, Orn, PK100 (Discontinued)

  • Mfr # T612-OR
  • Zoro # G3969472
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
T612-OR
Zoro #
G3969472
UPC #
-
Country of Origin
United States

Dimensions

Height
6-1/4"
Width
3-1/8"

Details

Material
Tyvek
Color
Orange
Item
Blank Tag
Background Color
Orange

Description

Blank Tag, Package Quantity 100

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.