Irrigator Pro Brass Non-Tipping Base Impulse Sprinkler 6361 sq ft

  • Mfr # 423039

  • Zoro # G216129875


product price:  $26.69
/ea
Sold in multiples of 2 for $53.38

Key Features

For Use With
Impulse
Width
13.3 in
Height
5.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
423039
Zoro #
G216129875
UPC #
81282423039
Country of Origin
Taiwan, Province of China

Dimensions

Width
13.3 in
Height
5.25 in
Length
2.15 in

Details

For Use With
Impulse
Item
Above Ground Irrigation

Description

Base Type: Non-Tipping Base, Head Material: , Packaging Type: Carded, Adjustable: , Product Type: Impulse Sprinkler, Spray Pattern: , Sub Brand: Irrigator Pro, Throw Spray Range: 90, Brand Name: Quality Valve and Sprinkler, Coverage Area: 6361, Base Mater

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.