Zoro Homepage

Metal Ring Base Irrigator Sprinkler 700 sq ft

  • Mfr # 004113

  • Zoro # G616173492


product price: $14.99
/ea
Sold in multiples of 2 for $29.98

Key Features

For Use With
Turret And Spot
Height
4.5 in
Width
5.85 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
004113
Zoro #
G616173492
UPC #
807686004113
Country of Origin
Taiwan, Province of China

Dimensions

Height
4.5 in
Length
1.35 in
Width
5.85 in

Details

For Use With
Turret And Spot
Item
Above Ground Irrigation

Description

Base Type: Ring Base, Head Material: Metal, Packaging Type: Carded, Adjustable: , Product Type: Irrigator Sprinkler, Spray Pattern: Full-Circle, Sub Brand: , Throw Spray Range: 30, Brand Name: Quality Valve and Sprinkler, Coverage Area: 700, Base Material

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.