
Plastic Non-Tipping Base Rotating Sprinkler 5024 sq ft
Mfr # 525030
Zoro # G316129874
product price: $21.15
/ea
Sold in multiples of 2 for $42.30
Key Features
Width
13.15 in
Height
5.3 in
For Use With
Rotating
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
525030
Zoro #
G316129874
UPC #
81282525030
Country of Origin
Taiwan, Province of China
Dimensions
Width
13.15 in
Height
5.3 in
Length
2.7 in
Details
Item
Above Ground Irrigation
For Use With
Rotating
Description
Base Type: Non-Tipping Base, Head Material: Plastic, Packaging Type: Carded, Adjustable: Yes, Product Type: Rotating Sprinkler, Spray Pattern: Adjustable, Sub Brand: , Throw Spray Range: 80, Brand Name: Quality Valve and Sprinkler, Coverage Area: 5024, Ba
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.