Zoro Homepage

Plastic Sled Base Impulse Sprinkler 5024 sq ft

  • Mfr # 525054

  • Zoro # G216129868


product price: $23.59
/ea
Sold in multiples of 2 for $47.18

Key Features

Height
10.65 in
For Use With
Rotating
Width
10.05 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
525054
Zoro #
G216129868
UPC #
81282525054
Country of Origin
Taiwan, Province of China

Dimensions

Height
10.65 in
Length
2.85 in
Width
10.05 in

Details

For Use With
Rotating
Item
Above Ground Irrigation

Description

Base Type: Sled Base, Head Material: Plastic, Packaging Type: Boxed, Adjustable: Yes, Product Type: Impulse Sprinkler, Spray Pattern: Full-Circle, Sub Brand: , Throw Spray Range: 80, Brand Name: Quality Valve and Sprinkler, Coverage Area: 5024, Base Mater

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.