Shop QUALTECH
See all product information
Create Account
Drill Bit Set, Jobber Length, 1/16 in to 1/2 in, 29 Pieces
- Mfr # DWD29J-SET
- Zoro # G422805556
product price:Â
$
63.79
/ea
Key Features
Width
4 in
Length
10 in
Height
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DWD29J-SET
- Zoro #
- G422805556
- UPC #
- 00887861038577
- Country of Origin
- United States
- Item
- Drill Bit Sets
Dimensions
- Width
- 4 in
- Length
- 10 in
- Height
- 4 in
Description
The QUALTECH - DWD29J-SET drill bit set includes drill bits suitable for general drilling applications. It includes drill bits within a package measuring 10 in (L) x 4 in (W) x 4 in (H).
Key Features:
- Item Type: Drill Bit Sets
- Dimensions: 10 in (Length) x 4 in (Width) x 4 in (Height)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.