Economy Heavy Duty Silver and Deming Drill, 5/8 in Drill - Fraction, 0.625 in Drill - Decimal Inch

  • Mfr # DWDCO5/8

  • Zoro # G316312269


product price:  $27.59
/ea

Key Features

Finish - Machining
Gold
Shank Type - Machining
Round
Overall Length
6"
Drill Bit Size
5/8 in
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DWDCO5/8
Zoro #
G316312269
UPC #
887861041980
Country of Origin
China

Dimensions

Overall Length
6"
Drill Bit Size
5/8 in
Shank Dia.
1/2"
Flute Length
3"

Details

Finish - Machining
Gold
Shank Type - Machining
Round
Number of Flutes
2
Drill Bit Point Type
Split Point
Material - Machining
Cobalt

Description

Qualtech silver and deming drill economy heavy duty, series: DWDCO, 5/8 in drill size - fraction, 0.625 in drill size, 6 in OAL, 3 in cutting depth, 2 flutes, 3 in flute L, 1/2 in shank, reduced/round shank, 135 Deg point, split point, right hand cutting, cobalt cutting edge, cobalt, gold, applicable materials: stainless steel, inconel and titanium.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.