Reduced Shank Drill Bit Set, 1/4 to 1 in, 29-Piece, 118 Degrees Point, Black Oxide
- Mfr # DWD29JX1/4-SET
- Zoro # G408043644
product price:
$
128.99
/ea
Free Shipping & Returns
Key Features
Number of Pieces
29
Cutting Direction
Right Hand
Drill Bit Point Angle
118 Degrees
Drill Bit Material
High Speed Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DWD29JX1/4-SET
- Zoro #
- G408043644
- UPC #
- 887861038980
- Country of Origin
- China
- Number of Pieces
- 29
- Cutting Direction
- Right Hand
- Drill Bit Point Angle
- 118 Degrees
- Drill Bit Material
- High Speed Steel
Description
The QUALTECH - DWD29JX1/4-SET is a drill bit set consisting of 29 pieces made from high speed steel. These drill bits have a 118° point angle and are intended for general-purpose rotational drilling. The set includes drill bits in multiple sizes.
Key Features:
- Contains 29 drill bits in the set.
- Drill bits made from high speed steel.
- Right-hand cutting direction (clockwise rotation).
- Standard 118° drill bit point angle for common drilling applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.