Screw Machine Length Drill, Economy Heavy Duty Stub, Series DWDST, Imperial, 1364 Drill Size F
- Mfr # DWDST1-3/64
- Zoro # G108044194
product price:Â
$
62.99
/ea
Key Features
Drill Bit Size
1-3/64"
Overall Length
6-1/4"
Flute Length
4"
Number of Flutes
2
Material - Machining
High Speed Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DWDST1-3/64
- Zoro #
- G108044194
- UPC #
- 887861031271
- Country of Origin
- China
- Number of Flutes
- 2
- Material - Machining
- High Speed Steel
- Finish - Machining
- Black Oxide
- Cutting Direction
- Right Hand
Dimensions
- Drill Bit Size
- 1-3/64"
- Overall Length
- 6-1/4"
- Flute Length
- 4"
Description
pQualtech Screw Machine Length Drill, Economy Heavy Duty Stub, Series DWDST, Imperial, 1364 in Drill Size Fraction, 10469 in Drill Size Decimal Inch, 614 in Overall Length, 4 in Cutting Depth, 2 Flutes, 4 in Flute Length, Round Shank, 118 deg Point, Conventional Point, Right Hand Cutting Direction, HSS Cutting Edge, HSS, Black Oxide, Applicable Materials Iron and Steelp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.