Shop WIDIA
See all product information
Create Account
Indexable Boring Bar, QSRI375560R, 5 in L, High Speed Steel, Triangle Insert Shape
- Mfr # 2825614
- Zoro # G3575501
product price:Â
$
244.99
/ea
Free Shipping & Returns
Key Features
Overall Length
5 in
Shank Material
High Speed Steel
Insert Shape
Triangle
ANSI Code
QSRI375560R
Rake
0 Degrees Axial, 0 Degrees Radial
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2825614
- Zoro #
- G3575501
- UPC #
- 4021169377013
- Country of Origin
- Germany
- Item
- Indexable Boring Bar
- Shank Material
- High Speed Steel
- Insert Shape
- Triangle
- ANSI Code
- QSRI375560R
- Rake
- 0 Degrees Axial, 0 Degrees Radial
- Lead Angle
- 30 Degrees
- Left/Right Hand
- Right Hand
- Cutting Direction
- Right Hand
- Type
- Screw Clamping
- Insert Style
- TP
- Side Cutting Edge Angle
- 30 Degrees
- Number of Inserts
- 1
- Insert Clearance Angle
- 11 Degrees
- Cutting Application
- Turning
- Approach Angle
- 60 Degrees
- Coolant Fed
- Coolant Through
- ISO Number
- QSRI375560R
- Center to Cutting Tip
- 0.3200 in
- Insert Holding Type
- Screw On
- Number of Coolant Holes
- 1
- Compatible Hardware
- T9 Insert Screw
- Measurement System
- Fractional Inch
Dimensions
- Overall Length
- 5 in
- Shank Dia.
- 3/8 in
- Insert Size
- 21505
- Min. Bore Dia.
- 0.5250 in
- Cutting Height
- 0.0075 in
- Insert Cutting Edge Length
- 11.00mm
- Shank Length
- 4.3870 in
- Wire Rope Length
- 5 in
- Length
- 5 in
Description
Indexable Boring Bar, Insert Shape Triangle, Overall Length 5 in, QSRI375560R, 60 Degrees , 0.3200 in, T9 Insert Screw, Coolant Through, Turning, Right Hand
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.