
Screw Machine Length Drill, Economy Heavy Duty Stub, Series DWDST, Imperial, 1964 Drill Size F
Mfr # DWDST1-9/64
Zoro # G508044206
product price: $70.89
/eaKey Features
Drill Bit Size
F
Overall Length
6-3/8"
Flute Length
4"
Number of Flutes
2
Material - Machining
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DWDST1-9/64
Zoro #
G508044206
UPC #
887861031332
Country of Origin
China
Dimensions
Drill Bit Size
F
Overall Length
6-3/8"
Flute Length
4"
Details
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Cutting Direction
Right Hand
Description
pQualtech Screw Machine Length Drill, Economy Heavy Duty Stub, Series DWDST, Imperial, 1964 in Drill Size Fraction, 11406 in Drill Size Decimal Inch, 638 in Overall Length, 4 in Cutting Depth, 2 Flutes, 4 in Flute Length, Round Shank, 118 deg Point, Conventional Point, Right Hand Cutting Direction, HSS Cutting Edge, HSS, Black Oxide, Applicable Materials Iron and Steelp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.