
Taper Shank Drill, Heavy Duty, Series DWDTSCT, Imperial, 4964 Drill Size Fraction, 07656 Dril
Mfr # DWDTSCT49/64
Zoro # G708046161
product price:Â $258.99
/ea
Free Shipping & Returns
Key Features
Drill Bit Size
49/64"
Overall Length
9-7/8"
Number of Flutes
2
Material - Machining
Carbide Tipped
Finish - Machining
Uncoated (Bright)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DWDTSCT49/64
Zoro #
G708046161
UPC #
887861052399
Country of Origin
China
Dimensions
Drill Bit Size
49/64"
Overall Length
9-7/8"
Flute Length
6"
Details
Number of Flutes
2
Material - Machining
Carbide Tipped
Finish - Machining
Uncoated (Bright)
Cutting Direction
Right Hand
Shank Type - Machining
Taper Shank
Description
pQualtech Taper Shank Drill, Heavy Duty, Series DWDTSCT, Imperial, 4964 in Drill Size Fraction, 07656 in Drill Size Decimal Inch, 978 in Overall Length, 6 in Cutting Depth, 2 Flutes, 6 in Flute Length, 2 Morse Taper Shank Taper Designation, 118 deg Point, Conventional Point, Right Hand Cutting Direction, Carbide Cutting Edge, Goldp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.