This item is Discontinued.

Quam Mounting Device, 40 cu. in., 0, Steel SSB-1900/NB

Mounting Device, 40 cu. in., 0, Steel (Discontinued)

  • Mfr # SSB-1900/NB
  • Zoro # G5741066
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSB-1900/NB
Zoro #
G5741066
UPC #
-
Country of Origin
United States

Dimensions

Length
19.25 in
Width
18 in
Depth
15.12 in
Length (Straight Wireway)
19.25 in

Details

Item
Mounting Device
Capacity
40 cu in
Number of Gangs
0
Material
Steel
Color
Black
Number of 1/2 In. Side Knockouts
0
Cover Material
Steel
Sub-Category
Mounting Accessories
For Use With
Audio, Video, and Security Devices

Description

Mounting Device, Mounting Accessories, Material Steel, Black Color, For Use With Audio, Video, and Security Devices, Capacity 40 cu in, Length 19.25 in, Width 18 in, Depth 15.12 in, Number of Gangs 0, Steel Cover Material, Number of 1/2 In. Side Knockouts 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.