Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ES-8
Zoro #
G0582574
UPC #
-
Country of Origin
United States
Dimensions
Overall Width (In.)
10-3/4
Overall Height (In.)
3-3/4
Overall Length (In.)
10-3/4
Details
Enclosure Color
White
Enclosure Material
Epoxy Coated Steel
For Use With
4GFH1, 4GFJ7
Type
Square, Vandal Resistant
Item
Flush Mount Backbox
Weight (Lbs.)
4
Description
Flush Mount Backbox, Square, Vandal Resistant, Overall Height (In.) 3-3/4, Overall Width (In.) 10-3/4, Overall Length (In.) 10-3/4, Enclosure Color White, Enclosure Material Epoxy Coated Steel, Weight (Lbs.) 4, For Use With 4GFH1, 4GFJ7
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.