Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plastic Black, 7 in H, 6 PK

  • Mfr # DUS239

  • Zoro # G908646482


product price: $29.79
/pk 6, $4.97/ea

Key Features

Material
Plastic
Color
Black
Overall Depth
11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS239
Zoro #
G908646482
UPC #
651588010556
Country of Origin
United States

Dimensions

Overall Height
7 in
Overall Depth
11

Details

Material
Plastic
Color
Black

Description

Organizes parts, maximizes space and snaps into place in slot molded into stacking bins.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.