Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hang & Stack Storage Bin, Plastic, Black, 3 in H

  • Mfr # DUS220

  • Zoro # G608610707


product price: $22.89
/ea

Key Features

Color
Black
Material
Plastic
Overall Height
3 in
Overall Depth
7 in
Depth
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS220
Zoro #
G608610707
UPC #
651588010372
Country of Origin
United States

Dimensions

Overall Height
3 in
Overall Depth
7 in
Depth
7 in

Details

Color
Black
Material
Plastic
Item
Hang & Stack Storage Bin

Description

The QUANTUM - DUS220 Hang & Stack Storage Bin measures 7 inches in depth and 3 inches in height. These dimensions make it suitable for storing a variety of items, providing ample space while maintaining a compact size that fits well within many environments. The bin's design allows for effective utilization of storage space, making it an efficient solution for organizing materials.
Crafted from durable plastic material, this Hang & Stack Storage Bin exhibits robustness and longevity. It is designed to withstand the rigors of daily use without compromising its functionality or appearance. Its black color adds a sleek touch to any setting, blending seamlessly with various decor styles while also hiding dirt and stains effectively.
As an item that can both hang and stack, this storage bin offers versatility in terms of placement options. This feature enhances its usability as it can adapt to different storage needs and spaces easily. Furthermore, its compatibility with multiple types of shelving systems increases its potential uses within small businesses.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.