This item is Discontinued.

Quantum Exit LED Indoor Illuminated Sign 388066

Exit LED Indoor Illuminated Sign (Discontinued)

  • Mfr # 388066
  • Zoro # G8618868
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
388066
Zoro #
G8618868
UPC #
784231011553
Country of Origin
United States

Description

The Contractor Select Quantum LQM emergency exit sign from Lithonia Lighting with improved aesthetics and performance, is easy to install and maintain. The advanced optical design and electronic technology deliver high-quality light output when it is needed most.


  • • With red lettering and emergency battery backup, it is ideal for applications requiring attractive, quick-installation exit signs and low energy consumption
  • • Easily replaces existing emergency exit signs
  • • UL damp location listed 50-104 degrees F (10-40 degrees C) standard, NOM Certified (see options), meets UL924, NFPA 101 (current Life Safety Code)
  • • Functions between 120 and 277 volts with input wattage of 3.8 watts and has top, back or end mounting capability (canopy included)
  • • The typical life of the LED lamp is 10 years
  • • The impact/scratch resistant and corrosion proof thermoplastic housing includes a UL94V-O flame rating, a UV-stable resin that resists discoloration from light sources, and a rugged unibody housing that snaps together with no additional fasteners

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.