Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

QFX Noise Isolation Earbuds-Black

  • Mfr # H-4-BLK

  • Zoro # G121740127


product price: $3.39
/ea
Sold in multiples of 3 for $10.17

Key Features

Color
Black
Height
1 in
Width
0.25 in
Length
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H-4-BLK
Zoro #
G121740127
UPC #
840795120015
Country of Origin
China

Dimensions

Height
1 in
Width
0.25 in
Length
48 in

Details

Item
Noise Isolation Earbuds
Color
Black

Description

Frequency range 20Hz-20,000 Hz Impedance 32 ohms Maximum Power Input 100mW Sensitivity 108dB S.P.L. at 1KHz Jack 3.5mm Stereo Length of Cord 1.2m

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.