Shop QUANTUM STORAGE SYSTEMS
See all product information
Create Account
Storage Bin, Plastic, Blue, 8 in H, 11 in W
- Mfr # QUS255BL
- Zoro # G408595884
product price:
$
23.99
/ea
Sold in multiples of 4 for $95.96
Key Features
Material
Plastic
Overall Width
11 in
Overall Height
8 in
Overall Depth
16 in
Depth
16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QUS255BL
- Zoro #
- G408595884
- UPC #
- 651588156988
- Country of Origin
- United States
Dimensions
- Overall Width
- 11 in
- Overall Height
- 8 in
- Overall Depth
- 16 in
- Depth
- 16 in
Details
- Color
- Blue
- Material
- Plastic
- Item
- Storage Bin
Description
Reinforced walls add strength and rigidity and wide top ledge permits stable, higher stacking. Constructed of water and corrosion proof polypropylene, they withstand freezers and autoclaves from -40°F to 250°F. Includes a full-width hanger lip for use with louvers below. Anti-slide stop prevents shifting when stacked. Slotted label holders allow easy identification of contents. Stacking bins are available in Beige, Black, Blue, Green, Red or Yellow.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov