Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Storage Bin, Plastic, Blue, 11 in H, 16-1/2 in W

  • Mfr # QUS270BL

  • Zoro # G008621310


product price: $30.25
/ea
Sold in multiples of 3 for $90.75

Key Features

Material
Plastic
Overall Width
16-1/2 in
Overall Height
11 in
Overall Depth
18 in
Depth
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QUS270BL
Zoro #
G008621310
UPC #
651588157169
Country of Origin
United States

Dimensions

Overall Width
16-1/2 in
Overall Height
11 in
Overall Depth
18 in
Depth
18 in

Details

Color
Blue
Material
Plastic
Item
Storage Bin

Description

Reinforced walls add strength and rigidity and wide top ledge permits stable, higher stacking. Constructed of water and corrosion proof polypropylene, they withstand freezers and autoclaves from -40°F to 250°F. Includes a full-width hanger lip for use with louvers below. Anti-slide stop prevents shifting when stacked. Slotted label holders allow easy identification of contents. Stacking bins are available in Beige, Black, Blue, Green, Red or Yellow.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.