Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gray Plastic 23-1/2 in L, 15-1/2 in W, 1 in H

  • Mfr # LID241GY

  • Zoro # G108613123


product price: $35.95
/ea
Sold in multiples of 3 for $107.85

Key Features

Color
Gray
Material
Plastic
Length
23-1/2 in
Height
1 in
Width
15-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LID241GY
Zoro #
G108613123
UPC #
651588309551
Country of Origin
United States

Dimensions

Length
23-1/2 in
Height
1 in
Width
15-1/2 in

Details

Color
Gray
Material
Plastic
Type
Lid

Description

For use with SNT240.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.