Red Plastic 29-1/2 in L, 19-1/2 in W, 1 in H

  • Mfr # LID301RD

  • Zoro # G608613210


product price:  $54.99
/ea
Sold in multiples of 3 for $164.97

Key Features

Color
Red
Material
Plastic
Length
29-1/2 in
Height
1 in
Width
19-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LID301RD
Zoro #
G608613210
UPC #
651588309810
Country of Origin
United States

Dimensions

Length
29-1/2 in
Height
1 in
Width
19-1/2 in

Details

Color
Red
Material
Plastic
Type
Lid

Description

Quantum lid for Stack and Nest shipping containers. Fits SNT300.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.