Divider Box, Polypropylene, Gray, 6 in H, 16-1/2 in L

  • Mfr # DG92060GY

  • Zoro # G508620950


product price:  $16.45
/ea
Sold in multiples of 8 for $131.60

Key Features

Material
Polypropylene
Overall Length
16-1/2 in
Overall Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DG92060GY
Zoro #
G508620950
UPC #
651588308691
Country of Origin
United States

Dimensions

Overall Length
16-1/2 in
Overall Height
6 in

Details

Color
Gray
Material
Polypropylene
Item
Divider Box

Description

The Quantum Storage Systems DG9206 Dividable Grid Tote Box is a heavy-duty, dividable grid container that can be used in industrial, commercial, electronic and health care industries for storage, assembly, fabrication, and distribution applications. These containers offer the safest and most efficient method for compartmentalizing and protecting small to medium sized parts. Dividers not included allow user to customize the containers interior to meet their exact needs. Tote boxes can be divided by length and/or width allowing a subdivision down to a 1.125 square compartment size.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.