Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Divider Box, Polypropylene, Blue, 8 in H, 16-1/2 in L

  • Mfr # DG92080BL

  • Zoro # G508621032


product price: $22.15
/ea
Sold in multiples of 8 for $177.20

Key Features

Material
Polypropylene
Overall Length
16-1/2 in
Overall Height
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DG92080BL
Zoro #
G508621032
UPC #
651588308530
Country of Origin
United States

Dimensions

Overall Length
16-1/2 in
Overall Height
8 in

Details

Color
Blue
Material
Polypropylene
Item
Divider Box

Description

Multi-ribbed external sides provide high impact strength to these high-density polypropylene grid boxes manufactured of FDA approved materials. Standard grid boxes are injection molded and resist most solvents and chemicals. Use for storage or shipping, they stack securely with or without an optional lid. Dividers and Lids sold separately.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.