Shop QUANTUM STORAGE SYSTEMS

Divider Box, Polypropylene, Red, 3 in H, 17-1/2 in W, 22-1/2 in L

  • Mfr # DG93030RD

  • Zoro # G308620921


product price:  $25.89
/ea
Sold in multiples of 6 for $155.34

Key Features

Material
Polypropylene
Overall Length
22-1/2 in
Overall Width
17-1/2 in
Overall Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DG93030RD
Zoro #
G308620921
UPC #
651588308912
Country of Origin
United States

Dimensions

Overall Length
22-1/2 in
Overall Width
17-1/2 in
Overall Height
3 in

Details

Color
Red
Material
Polypropylene
Item
Divider Box

Description

Multi-ribbed external sides provide high impact strength to these high-density polypropylene grid boxes manufactured of FDA approved materials. Standard grid boxes are injection molded and resist most solvents and chemicals. Use for storage or shipping, they stack securely with or without an optional lid. Dividers and Lids sold separately.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.