Shop QUANTUM STORAGE SYSTEMS
See all product information
Create Account
Storage Rack Bin, Plastic, Gray, 17-1/2 in H, 19-7/8 in W
- Mfr # QRB206GY
- Zoro # G508646479
product price:Â
$
160.99
/ea
Free Shipping & Returns
Key Features
Color
Gray
Material
Plastic
Overall Width
19-7/8 in
Overall Height
17-1/2 in
Used With Bin or Container Style
Rack Bin
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QRB206GY
- Zoro #
- G508646479
- UPC #
- 651588191194
- Country of Origin
- United States
Dimensions
- Overall Width
- 19-7/8 in
- Overall Height
- 17-1/2 in
- Depth
- 41-7/8 in
Details
- Color
- Gray
- Material
- Plastic
- Item
- Storage Rack Bin
- Used With Bin or Container Style
- Rack Bin
Description
The QUANTUM - QRB206GY is a robust storage bin with substantial dimensions to meet your storage needs. With an overall depth of 41-7/8 inches, width of 19-7/8 inches, and height of 17-1/2 inches, this sizable bin provides ample space for various items. It's designed for use with a rack bin system, making it suitable for organized storage solutions.
Crafted from durable plastic material, the QUANTUM - QRB206GY Storage Bin offers lasting durability. Its gray color gives it a professional appearance that blends well in any workspace setting while also helping to hide wear and tear over time. The plastic construction ensures resistance against common elements found in industrial or commercial environments.
As an item specifically built to be compatible with Rack Bins systems, the QUANTUM - QRB206GY Storage Bin can seamlessly integrate into your existing setup or serve as a dependable starting point for new organizational endeavors. This compatibility makes it adequate for businesses seeking effective ways to optimize their space management strategies.
Crafted from durable plastic material, the QUANTUM - QRB206GY Storage Bin offers lasting durability. Its gray color gives it a professional appearance that blends well in any workspace setting while also helping to hide wear and tear over time. The plastic construction ensures resistance against common elements found in industrial or commercial environments.
As an item specifically built to be compatible with Rack Bins systems, the QUANTUM - QRB206GY Storage Bin can seamlessly integrate into your existing setup or serve as a dependable starting point for new organizational endeavors. This compatibility makes it adequate for businesses seeking effective ways to optimize their space management strategies.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.