Shop PERFORMANCE TOOL
See all product information
Create Account
12-Drawer Storage Bin, Interlocking, Transparent Drawers, Wall Mount
- Mfr # W5912
- Zoro # G523310874
product price:Â
$
23.99
/ea
Key Features
Color
Black, Red
Load Capacity
40 lbs
Material
Polypropylene
Overall Width
7.75 in
Overall Height
6.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W5912
- Zoro #
- G523310874
- UPC #
- 39564135286
- Country of Origin
- China
- Color
- Black, Red
- Load Capacity
- 40 lbs
- Material
- Polypropylene
- Item
- Storage Drawers
- Type
- Organizer
Dimensions
- Overall Width
- 7.75 in
- Overall Height
- 6.25 in
- Overall Depth
- 11.25 in
Description
The Performance Tool interlocking storage bins are the perfect solution for organizing your tools, nuts, bolts, screws, and other small items. The versatile interlocking bin design allows for easy stacking and combination with other models vertically or horizontally, providing endless possibilities for customization. The transparent drawers allow for quick identification of contents without opening the drawers, saving time and hassle. Made with impact-resistant polypropylene, these storage bins are built to last and withstand heavy use. The drawer catches prevent accidental tip-out, ensuring secure storage of your items during transport or use. These bins also feature wall-mount notches on the back, saving valuable floor space in your workshop. Each bin measures 11.25-Inch W x 6.25-Inch D x 7.75-Inch H (285 x 159 x 197mm) and has a maximum capacity of 40 lbs. (18.2 kg). Organize your workspace with the Performance Tool interlocking storage bins.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.