Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Storage Bin, Plastic, Yellow, 10 in H, 11 in W

  • Mfr # QUS260YL

  • Zoro # G008621303


product price: $28.15
/ea
Sold in multiples of 4 for $112.60

Key Features

Material
Plastic
Overall Width
11 in
Overall Height
10 in
Overall Depth
18 in
Depth
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QUS260YL
Zoro #
G008621303
UPC #
651588002520
Country of Origin
United States

Dimensions

Overall Width
11 in
Overall Height
10 in
Overall Depth
18 in
Depth
18 in

Details

Color
Yellow
Material
Plastic
Item
Storage Bin

Description

The QUANTUM - QUS260YL Storage Bin is a sizable storage solution with an overall depth of 18 inches, height of 10 inches, and width of 11 inches. This generous size makes it suitable for storing a variety of items, from office supplies to warehouse stock. Its dimensions allow it to be conveniently placed in various locations while providing ample storage space.
Crafted from durable plastic material, this storage bin exhibits robustness and longevity. The yellow color adds visibility that can assist in easy identification among other storage solutions. It's designed to withstand the rigors associated with frequent use typically seen in small businesses or larger corporations alike.
As an individual item offering, the QUANTUM - QUS260YL Storage Bin provides flexibility for businesses looking to scale their storage needs according to specific requirements. Its compatibility with standard shelving systems allows for seamless integration into existing organizational setups. With its versatile design and sturdy construction, this bin is built to meet diverse business necessities effectively.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.