Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Storage Bin, Plastic, Gray, 17-1/2 in H, 23-7/8 in W

  • Mfr # QRB246GY

  • Zoro # G008641622


product price: $271.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Color
Gray
Material
Plastic
Overall Width
23-7/8 in
Overall Height
17-1/2 in
For Use With
Rack Bin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QRB246GY
Zoro #
G008641622
UPC #
651588191279
Country of Origin
United States

Dimensions

Overall Width
23-7/8 in
Overall Height
17-1/2 in
Overall Depth
41-7/8 in
Depth
41-7/8 in

Details

Color
Gray
Material
Plastic
Item
Storage Bin
For Use With
Rack Bin
Used With Bin or Container Style
Rack Bin

Description

The QUANTUM - QRB246GY Storage Bin is a substantial storage solution, boasting an overall depth of 41-7/8 inches, height of 17-1/2 inches, and width of 23-7/8 inches. This sizeable bin offers ample room for storing various items in an organized manner. It's designed to be used with Rack Bins, providing flexibility and convenience for your storage needs.
Constructed from robust plastic material, this gray-colored bin combines durability with a sleek aesthetic that can blend seamlessly into any workspace setting. The choice of material ensures the longevity and sturdiness needed to store different types of goods or materials effectively.
As an item specifically built to work in conjunction with Rack Bins, the QUANTUM - QRB246GY Storage Bin is a suitable addition for businesses looking to optimize their storage systems. Its compatibility with rack bins allows you to maximize space usage while keeping your items neatly stored away.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.