Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cross Stack Storage Tote, 23-3/4 in L x 17-1/4 in W x 12 in H, Gray, Polypropylene

  • Mfr # TUB2417-12GY

  • Zoro # G008613131


product price: $30.84
/ea
Sold in multiples of 6 for $185.04

Key Features

Overall Height
12 in
Overall Length
23-3/4 in
Overall Width
17-1/4 in
Type
Cross Stack
Material
Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TUB2417-12GY
Zoro #
G008613131
UPC #
651588006788
Country of Origin
United States

Dimensions

Overall Height
12 in
Overall Length
23-3/4 in
Overall Width
17-1/4 in
Overall L x W x H
23-3/4 in L x 17-1/4 in W x 12 in H

Details

Type
Cross Stack
Material
Polypropylene
Color
Gray
Item
Storage Tote
Nestable
Yes
Stacking Capacity
100-lb. capacity
Stackable
Yes

Description

QUANTUM Economical Cross-Stack Tote - 23-3/4x17-1/4x12 - GrayUSDA/FDA approved tote nests when empty or can be turned 90° to cross stack.
Easy access to items when stackedIdeal for production, assembly and order pickingInjection molded from high-impact polyethyleneEasy to clean, and will not crack, rust or corrode100-lb. capacity

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products