Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Storage Bin, Plastic, Yellow, 11 in H, 16-1/2 in W

  • Mfr # QUS270YL

  • Zoro # G208621202


product price: $30.25
/ea
Sold in multiples of 3 for $90.75

Key Features

Material
Plastic
Overall Width
16-1/2 in
Overall Height
11 in
Overall Depth
18 in
Depth
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QUS270YL
Zoro #
G208621202
UPC #
651588157206
Country of Origin
United States

Dimensions

Overall Width
16-1/2 in
Overall Height
11 in
Overall Depth
18 in
Depth
18 in

Details

Color
Yellow
Material
Plastic
Item
Storage Bin

Description

QUANTUM Ultra Poly Bins - 16-1/2x18x11 - YellowAutoclavable under 250°F, also resists extreme cold.
Injection-molded plastic construction includes label slotsBins hang from louvered panels or stack on shelvesOrder bins in quantities specified, priced each

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.