Shop QUANTUM STORAGE SYSTEMS
See all product information
Create Account
Storage Bin, Plastic, Blue, 9 in H
- Mfr # QUS265BL
- Zoro # G008621211
product price:Â
$
23.55
/ea
Sold in multiples of 6 for $141.30
Key Features
Material
Plastic
Overall Height
9 in
Overall Depth
18 in
Depth
18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QUS265BL
- Zoro #
- G008621211
- UPC #
- 651588157107
- Country of Origin
- United States
- Color
- Blue
- Material
- Plastic
- Item
- Storage Bin
Description
The QUANTUM QUS265BL Storage Bin offers a substantial size with an overall depth of 18 inches and a height of 9 inches. This generous dimension provides ample space for storing various items, making it suitable for businesses that require efficient organization of their materials or products. The storage bin's size is designed to accommodate larger objects while still maintaining a compact form factor for easy placement and transport within your workspace.
Constructed from durable plastic material, the QUANTUM QUS265BL Storage Bin exhibits robustness against everyday wear and tear. Its blue color adds a touch of vibrancy to your storage area while also assisting in color-coded organizational systems if desired. The plastic material is built to withstand consistent use, providing longevity and reliable performance over time.
As an individual item, this Storage Bin can seamlessly integrate into existing setups or be used as standalone storage. It's compatible with many standard shelving units due to its conventional dimensions, allowing you to streamline your inventory management effectively. With the QUANTUM QUS265BL Storage Bin, you get functionality combined with durability ready to meet the demands of any small business operation.
Constructed from durable plastic material, the QUANTUM QUS265BL Storage Bin exhibits robustness against everyday wear and tear. Its blue color adds a touch of vibrancy to your storage area while also assisting in color-coded organizational systems if desired. The plastic material is built to withstand consistent use, providing longevity and reliable performance over time.
As an individual item, this Storage Bin can seamlessly integrate into existing setups or be used as standalone storage. It's compatible with many standard shelving units due to its conventional dimensions, allowing you to streamline your inventory management effectively. With the QUANTUM QUS265BL Storage Bin, you get functionality combined with durability ready to meet the demands of any small business operation.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.