Shop FIBERTECH PLASTICS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
2 Way Accessible Multi-Purpose Bulk Container, Tan
- Mfr # FP.245-TN
- Zoro # G523570476
product price:Â
$
865.99
/ea
Key Features
Material
LLDPE
Overall Width
43 in
Overall Length
47 in
Load Capacity
310 gal
Volume Capacity
42 cu. ft.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FP.245-TN
- Zoro #
- G523570476
- UPC #
- -
- Country of Origin
- United States
- Material
- LLDPE
- Load Capacity
- 310 gal
- Volume Capacity
- 42 cu. ft.
- Color
- Tan
Dimensions
- Overall Width
- 43 in
- Overall Length
- 47 in
- Overall Height
- 45 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.