Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Storage Bin, Plastic, Black, 11 in H, 16-1/2 in W

  • Mfr # QUS270BK

  • Zoro # G308621249


product price: $30.25
/ea
Sold in multiples of 3 for $90.75

Key Features

Material
Plastic
Overall Width
16-1/2 in
Overall Height
11 in
Overall Depth
18 in
Depth
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QUS270BK
Zoro #
G308621249
UPC #
651588001301
Country of Origin
United States

Dimensions

Overall Width
16-1/2 in
Overall Height
11 in
Overall Depth
18 in
Depth
18 in

Details

Color
Black
Material
Plastic
Item
Storage Bin

Description

The QUANTUM - QUS270BK Storage Bin is a robust storage solution with an overall depth of 18 inches, height of 11 inches, and width of 16-1/2 inches. These substantial dimensions provide ample space for storing various items, making it a suitable choice for businesses seeking efficient organization solutions. Its size allows it to accommodate larger objects or a significant amount of smaller items while maintaining orderliness.
Crafted from durable plastic material, this storage bin offers longevity and resilience against wear and tear. The black color adds a professional touch that can seamlessly blend into any business setting without compromising the aesthetic appeal. This plastic construction also makes the bin lightweight yet sturdy enough to handle weighty contents without losing its shape or form.
As an item in your purchase package, the QUANTUM - QUS270BK Storage Bin delivers functionality coupled with style. It's designed to fit well in various spaces due to its standard dimensions which are compatible with many shelving units or closet systems. This storage bin serves as a practical tool for businesses aiming at enhancing their organization strategies while preserving their workspace's visual appeal.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.