Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stack & Nest Storage Container, 18 in L x 11 in W x 9 in H, Gray, Polypropylene

  • Mfr # SNT185GY

  • Zoro # G708613141


product price: $20.69
/ea
Sold in multiples of 6 for $124.14

Key Features

Overall Height
9 in
Overall Length
18 in
Overall Width
11 in
Type
Stack & Nest
Material
Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNT185GY
Zoro #
G708613141
UPC #
651588308998
Country of Origin
United States

Dimensions

Overall Height
9 in
Overall Length
18 in
Overall Width
11 in
Overall L x W x H
18 in L x 11 in W x 9 in H

Details

Type
Stack & Nest
Material
Polypropylene
Color
Gray
Item
Storage Container

Description

  • Heavy-duty, tough totes are reliable
  • Can be acquired in different colors to aid in inventory control
  • Totes can also be placed on dunnage platform to keep stored goods off the floor
  • To save storage space, totes can be stacked on top of each other
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.