Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stack & Nest Storage Container, 19-1/2 in L x 15-1/2 in W x 10 in H, Gray, Polypropylene

  • Mfr # SNT190GY

  • Zoro # G908613217


product price: $27.69
/ea
Sold in multiples of 6 for $166.14

Key Features

Overall Height
10 in
Overall Length
19-1/2 in
Overall Width
15-1/2 in
Type
Stack & Nest
Material
Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNT190GY
Zoro #
G908613217
UPC #
651588309018
Country of Origin
United States

Dimensions

Overall Height
10 in
Overall Length
19-1/2 in
Overall Width
15-1/2 in
Overall L x W x H
19-1/2 in L x 15-1/2 in W x 10 in H

Details

Type
Stack & Nest
Material
Polypropylene
Color
Gray
Item
Storage Container

Description

The SNT190 genuine stack and nest totes can be used to store and transport valuable goods. When used with a lid the totes can be stacked. Without a lid, the totes can nest. Either way this tote is a great space saving item.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.