Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stack & Nest Storage Container, 23-1/2 in L x 15-1/2 in W x 12 in H, Gray, Polypropylene

  • Mfr # SNT240GY

  • Zoro # G808613157


product price: $38.29
/ea
Sold in multiples of 3 for $114.87

Key Features

Overall Height
12 in
Overall Length
23-1/2 in
Overall Width
15-1/2 in
Type
Stack & Nest
Material
Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNT240GY
Zoro #
G808613157
UPC #
651588309117
Country of Origin
United States

Dimensions

Overall Height
12 in
Overall Length
23-1/2 in
Overall Width
15-1/2 in
Overall L x W x H
23-1/2 in L x 15-1/2 in W x 12 in H
Inside Width
15-1/2 inches
Inside Height
12 inches
Inside Length
23-1/2 inches

Details

Type
Stack & Nest
Material
Polypropylene
Color
Gray
Item
Storage Container

Description

  • Container is very dependable and can be used to store valuable items
  • Can be ordered in three colors which are gray blue and red
  • Different colors enable maximum efficiency and inventory control
  • Can be ordered with optional lid snaps that keep stored items securely stored
  • Container is designed to be stacked on other containers to save storage space
  • When not in use, container can be nested into other containers
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.

    Explore More Products