Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Quantum Storage Systems Stack & Nest Storage Container, 23-1/2 in L x 15-1/2 in W x 12 in H, Red, Polypropylene SNT240RD

Stack & Nest Storage Container, 23-1/2 in L x 15-1/2 in W x 12 in H, Red, Polypropylene (Discontinued)

  • Mfr # SNT240RD
  • Zoro # G808613140
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNT240RD
Zoro #
G808613140
UPC #
651588309438
Country of Origin
United States

Dimensions

Overall Height
12 in
Overall Length
23-1/2 in
Overall Width
15-1/2 in
Overall L x W x H
23-1/2 in L x 15-1/2 in W x 12 in H

Details

Type
Stack & Nest
Material
Polypropylene
Color
Red
Item
Storage Container
Stackable
Yes

Description

These heavy duty, tough, and dependable totes are the ultimate Reusable container for storage and transporting your valuable items in any application. Quantum Stack and Nest Totes are injection molded from high density polypropylene material that complies with the USDA and FDA regulations for use in food processing. Will not rust, corrode, bend out of shape and are unaffected by chemicals and are waterproof. Reusable container will stack with or without lids for maximum storage and shipping. They have the unique ability to stack and they can be turned 180-Degree to nest when empty, saving valuable space. Textured bottoms ensure safe and easy, non-slip grip in transit on conveyors.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.