Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stack & Nest Storage Tote, 19-1/2 in L x 15-1/2 in W x 13 in H, Red, Plastic

  • Mfr # SNT195RD

  • Zoro # G208613115


product price: $29.29
/ea
Sold in multiples of 6 for $175.74

Key Features

Overall Height
13 in
Overall Length
19-1/2 in
Overall Width
15-1/2 in
Type
Stack & Nest
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNT195RD
Zoro #
G208613115
UPC #
651588309353
Country of Origin
United States

Dimensions

Overall Height
13 in
Overall Length
19-1/2 in
Overall Width
15-1/2 in
Overall L x W x H
19-1/2 in L x 15-1/2 in W x 13 in H

Details

Type
Stack & Nest
Material
Plastic
Color
Red
Item
Storage Tote

Description

QUANTUM Stack and Nest Tote Box - 19-1/2x15-1/2x13 - RedVersatile, reusable totes stack with or without optional lids.
Injection-molded high-density polyethyleneMaterials comply with FDA and USDA standards, for foodservice applicationsCorrosion-, chemical-, and crack-resistantWithstands temperatures of -10° to 250°FIncludes handles on two sides, and textured bottoms for use on conveyorsOrder totes in quantities specified, priced eachOptional lids and label holders sold separately

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products